DESCRIPTION

General Electric Appliances Profile™ 20000 BTU Freestanding Gas Range

GPGB930SEJ

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
BTU
20000
Capacity
5.6 cu ft
Collection
Profile™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-3/4 in
ETL Listed
No
Fuel Type
Natural Gas
Height
47-1/4 in
Ignition System
Electronic Ignition
Installation Type
Freestanding
Power Source
Gas
UL Listed
No
Volts
120V
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY