Shelf Bar for 37511KBSARWW, 37511KBSERWW, A3316ABSARBB, A3316ABSARWW, A3316ABSBRBB, A3316ABSBRWW, A3316ABSDRBB, A3316ABSDRWW , A3316ABSERBB and A3316ABSERWW
Shelf Bar for 37511KBSARWW, 37511KBSERWW, A3316ABSARBB, A3316ABSARWW, A3316ABSBRBB, A3316ABSBRWW, A3316ABSDRBB, A3316ABSDRWW , A3316ABSERBB and A3316ABSERWW
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Replacement fixed shelf bar for freezers
Specifications
- Brand Model Compatibility:
- 37511KBSARWW, 37511KBSERWW, A3316ABSARBB, A3316ABSARWW, A3316ABSBRBB, A3316ABSBRWW, A3316ABSDRBB, A3316ABSDRWW, A3316ABSERBB, A3316ABSERWW
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 5 in
- Height:
- 2 in
- NSF Certified:
- No
- Product Type:
- Shelf Bar
- Width:
- 23 in