23-1/4 in. 2.6 cf 8-Cycle Electric Top Load Washer in White
This product has been replaced by
Manufacturer Part #GNW128SSMWW
23-1/4 in. 2.6 cf 8-Cycle Electric Top Load Washer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eight wash cycles
- Three wash/rinse temperatures
- Electronic one-touch controls with LED read-out
- Stainless steel basket
- One wash/spin speed
Specifications
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.6 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 23-7/8 in
- Height:
- 37-1/2 in
- Power Source:
- Electric
- Type:
- GWSLS1500HWW
- Volts:
- 120V
- Width:
- 23-1/4 in