DESCRIPTION

  • Electronic tactile buttons
  • Number of cycles: 4
  • Number of place settings: 16
  • Stainless steel with plastic tub

General Electric Appliances 23-3/4 in. 48dB Interior Dishwasher with Hidden Control

GGDT635HSJ

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
7.1
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Decibel Rating dB
48 dB
Depth
24 in
Energy Star Compliant
Yes
Height
34 in
IsAcceptableImage
Lead Law Compliant
Yes
NSF Certified
Yes
UL Listed
No
Volts
120V
Width
23-3/4 in

Starting at
Call for Pricing
  • QUANTITY