• Cart

DESCRIPTION

  • Electronic tactile buttons
  • Number of cycles: 4
  • Number of place settings: 14
  • Plastic tub

General Electric Appliances 23-3/4 in. 55dB Dishwasher with Front Control

GGDF510PGJ

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
7.1
CEC Compliant
For Sale in CA
Color Finish
Black
Color Finish Category
Blacks
Decibel Rating dB
55 dB
Depth
24 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34 in
Lead Law Compliant
Yes
NSF Certified
Yes
UL Listed
No
Volts
120V
Width
23-3/4 in

Starting at
$437.0
EACH
  • QUANTITY