23-3/4 in. 55dB Dishwasher with Front Control in White
This product has been replaced by
Manufacturer Part #GDF510PGMWW
23-3/4 in. 55dB Dishwasher with Front Control in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Number of place settings: 14
- Plastic tub
- Number of cycles: 4
- Electronic tactile buttons
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 7.1
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Decibel Rating (dB):
- 55 dB
- Depth:
- 24 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 34 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 23-3/4 in