DESCRIPTION

  • Built-in capable microwave
  • Capacity: 1.1 cu ft
  • Control lockout helps prevent accidental activation
  • Includes "add 30 seconds" button
  • Minute timer helps keep you on track
  • Optional hanging kit frees up counter space
  • Sensor cooking controls automatically adjusts time and power
  • Watts: 800
  • Weight and time defrost

General Electric Appliances Profile™ 24 in. 1.1 cf 800W Countertop Microwave Oven

GPEM31DF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
11.5
CEC Compliant
For Sale in CA
Capacity
1.1 cu ft
Collection
Profile™
Color Finish
White
Color Finish Category
Whites
Depth
12-7/8 in
Height
12-1/8 in
Volts
120V
Watts
800
Width
24 in

Starting at
Call for Pricing
  • QUANTITY