DESCRIPTION

  • Decibel Rating (dB): 62
  • Hot start option provides optimal water temperature for dependable performance
  • Insulation blanket adds improved sound performance
  • Number of cycles: 5
  • Piranha™ hard-food disposer grinds food into small particles that are washed away
  • Up to 12-place setting capacity racking

General Electric Appliances 24 in. 3-Option 5-Cycle Built-In Dishwasher

GGSD3360D

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
6.2
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
25-3/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34 in
Power Source
Electric
Volts
120V
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS