DESCRIPTION

General Electric Appliances Profile™ Series 24 in. 4-Cycle 5-Option Built-In Dishwasher

GPDWT480V

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
9.9
CEC Compliant
For Sale in CA
Collection
Profile™ Series
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24-3/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34 in
Power Source
Electric
UL Listed
Yes
Volts
120V
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY