DESCRIPTION

  • A dishwasher this quiet has a status light to let you know it is running
  • Adjustable upper rack
  • Features 3-digit countdown display with 1-12-hour delay start
  • Hybrid stainless steel interior
  • Most advanced GE® wash system
  • Piranha™ hard food disposer with removable filter ensures consistently clean items
  • Steam prewash loosens tough soils before any cycle
  • Wash a true half-load in either the upper or lower rack without sacrificing cycles and options available on a full wash
  • Wash your way customizable rack

General Electric Appliances Hybrid 24 in. 4-Cycle Built-In Dishwasher

GGDT550HGD

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
9.9
CEC Compliant
For Sale in CA
Collection
Hybrid
Color Finish
Black
Color Finish Category
Blacks
Depth
24 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34 in
Lead Law Compliant
Yes
Power Source
Electric
Volts
120V
Width
23-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY