DESCRIPTION

  • A dishwasher this quiet has a status light to let you know it is running
  • Built-up floor capable
  • Cabinet depth installation
  • Clean design inner door
  • Includes 3 pressurized, full-coverage wash arms
  • Includes dedicated silverware jets
  • Most advanced GE® wash system
  • Piranha™ hard food disposer with removable filter ensures consistently clean items

General Electric Appliances 24 in. 4-Cycle Tall Tube Built-In Dishwasher

GGDF510PMD

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
9.9
CEC Compliant
For Sale in CA
Color Finish
Silver
Color Finish Category
Silver Tones
Depth
24 in
Energy Star Compliant
Yes
Height
34 in
Lead Law Compliant
Yes
Power Source
Electric
Volts
120V
Width
23-3/4 in

Starting at
Call for Pricing
  • QUANTITY