• Cart

DESCRIPTION

General Electric Appliances 24 in. 46dB Dishwasher with Hidden Control

GGDT655SGJ

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
7.2
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Decibel Rating dB
46 dB
Depth
24 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34 in
Lead Law Compliant
Yes
NSF Certified
Yes
Power Source
Electric
UL Listed
Yes
Volts
120V
WaterSense Labeled
No
Width
23-3/4 in

Starting at
Call for Pricing
  • QUANTITY