DESCRIPTION

  • Decibel Rating (dB): 64
  • HotStart™ option provides optimal water temperature for dependable performance
  • Motor runs quietly to keep kitchen peaceful
  • Number of cycles: 5
  • Short wash is great for quickly washing loads of everyday dishes or a quick load of glassware
  • Up to 12-place setting capacity racking

General Electric Appliances Hotpoint® 24 in. 5-Cycle Built-In Full Console Dishwasher

GHDA2100V

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
6.2
CEC Compliant
For Sale in CA
Collection
Hotpoint®
Color Finish
White
Color Finish Category
Whites
Depth
25-3/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34 in
Power Source
Electric
UL Listed
Yes
Volts
120V
Width
24 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS