DESCRIPTION

  • Fully integrated electronics
  • Number of cycles: 7
  • Number of place settings: 12
  • Stainless steel tub

General Electric Appliances 24 in. 57dB Built-In Dishwasher with Hidden Control

GGLDT690J

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
9.1
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Decibel Rating dB
57 dB
Depth
24 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
32-11/32 in
Lead Law Compliant
Yes
NSF Certified
Yes
Power Source
Electric
UL Listed
Yes
Volts
120V
WaterSense Labeled
No
Width
24 in

Starting at
Call for Pricing
  • QUANTITY