DESCRIPTION

  • Fully integrated electronics
  • Number of cycles: 7
  • Number of place settings: 12
  • Stainless steel tub

General Electric Appliances 24 in. 7-Cycle Built-In Dishwasher

GGLDT690D

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
9.1
Color Finish
White
Color Finish Category
Whites
Depth
24 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34-1/2 in
Lead Law Compliant
Yes
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY