DESCRIPTION

  • Broiler pan with grid
  • Chrome drip bowls
  • Lift-up cook top
  • No oven window
  • Two oven racks

General Electric Appliances 24 in. Electric Free Standing Range

GRA724KWH

Color Finish

 

SPECIFICATIONS

AMP
40
Capacity
3 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
26-1/2 in
Height
40 in
Ignition System
Electronic Ignition
Installation Type
Freestanding
Power Source
Electric
UL Listed
Yes
Volts
208/240V
Width
24 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS