DESCRIPTION

  • All purpose burners
  • Broiler pan with grid
  • Lift up cook top
  • Multiple oven rack positions
  • Porcelain oven door
  • Reliable electronic pilotless ignition saves energy

General Electric Appliances Hotpoint® 24 in. Free Standing Gas Range

GRGA724EKWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
BTU
9100
Capacity
3 cu ft
Collection
Hotpoint®
Color Finish
White
Color Finish Category
Whites
Depth
26-1/2 in
Height
40 in
Installation Type
Freestanding
Number Of Burners
4
Power Source
Gas
Width
24 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS