General Electric Appliances 24 in. Internal Dishwasher With Hidden Control GGDT550HSD

DESCRIPTION

  • A dishwasher this quiet has a status light to let you know it is running
  • Adjustable upper rack
  • Features 3-digit countdown display with 1-12-hour delay start
  • Hybrid stainless steel interior
  • Most advanced GE® wash system
  • Piranha™ hard food disposer with removable filter ensures consistently clean items
  • Steam prewash loosens tough soils before any cycle
  • Wash a true half-load in either the upper or lower rack without sacrificing cycles and options available on a full wash
  • Wash your way customizable rack

General Electric Appliances 24 in. Internal Dishwasher With Hidden Control

GGDT550HSD

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
7.1
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34 in
Lead Law Compliant
Yes
NSF Certified
Yes
Power Source
Electric
Volts
120V
Width
23-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY