DESCRIPTION

  • A dishwasher this quiet has a status light to let you know it is running
  • Adjustable upper rack
  • Cabinet depth installation
  • Includes dedicated silverware jets
  • Most advanced GE® wash system
  • Pearlescent Dark Grey racks with ball tip tines
  • Piranha™ hard food disposer with removable filter ensures consistently clean items
  • Steam prewash loosens tough soils before any cycle
  • Wash your way customizable rack

General Electric Appliances 24 in. Tall Tube Built-In Dishwasher Hidden Control

GGDT530PGD

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
9.9
CEC Compliant
For Sale in CA
Color Finish
Black
Color Finish Category
Blacks
Depth
24 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34 in
Power Source
Electric
Volts
120V
Width
23-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY