DESCRIPTION

General Electric Appliances 25.3 CF 15 A Side-by-Side Refrigerator With Dispenser

GGSH25JSD

Color Finish

 

SPECIFICATIONS

AMP
15
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
33-5/8 in
Energy Star Compliant
Yes
Height
69-3/4 in
Installation Type
Freestanding
IsAcceptableImage
Power Source
Electric
Refrigerator Type
Side-By-Side
Volts
120V
Width
35-3/4 in

Starting at
Call for Pricing
  • QUANTITY