DESCRIPTION

General Electric Appliances Profile™ 27.7 cf French Door Refrigerator

GPFH28PSH

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Profile™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
36-1/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
69-7/8 in
Installation Type
Freestanding
Power Source
Electric
UL Listed
Yes
Volts
120V
Width
35-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY