DESCRIPTION

  • Auto dry monitors air temperature to set dry times
  • Electro-mechanical control
  • End-of-cycle signal alerts you when the load is finished
  • Four settings
  • Number of cycles: 6
  • Quick Fluff™ delivers ready-to-go results in munutes without heat

General Electric Appliances DuraDrum™ 27 in. 6-Cycle Electric Dryer

GGTDX180ED

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
24
CEC Compliant
For Sale in CA
Capacity
6 cu ft
Collection
DuraDrum™
Color Finish
White
Color Finish Category
Whites
Depth
25-1/2 in
Height
42 in
Power Source
Electric
UL Listed
Yes
Volts
208/240V
Width
27 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY