General Electric Appliances

27 in. 7 cf 240V High Efficiency Electric Steam Front Load Dryer in White

Part #GGFDS140EDWW  |  Manufacturer Part #GFDS140EDWW

Power Source:

Electric
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

AMP: 22

Capacity: 7 cu ft

Color Finish: White

Color Finish Category: Whites

Depth: 32-19/100 in

Height: 39-31/100 in

Number of Settings: 9

Power Source: Electric

Type: Front Load Dryer

Volts: 240V

Width: 27 in