DESCRIPTION

General Electric Appliances 27 in. 7 cf Electric Front Load Dryer

GGFDL110EH

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
24
CEC Compliant
For Sale in CA
Capacity
7 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
32-19/100 in
Energy Star Compliant
No
Height
39-31/100 in
Power Source
Electric
UL Listed
No
Volts
120/240V
Watts
5600
Width
27 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY