DESCRIPTION

  • Power cord length 56"

General Electric Appliances Monogram® 27 in. Warm Drawer

GZKD910SFSS

Color Finish

 

SPECIFICATIONS

AMP
15
Capacity
1.6 cu ft
Collection
Monogram®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
23-1/4 in
Height
10-1/2 in
Power Source
Electric
Volts
120V
Width
29-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY