DESCRIPTION

  • Detangle assist pauses and reverses direction to separate items and reduce wrinkling
  • Steam refresh cycle
  • Steam dewrinkle setting
  • Stainless steel drum resists rust and helps protect clothes

General Electric Appliances 28 in. 8.1 cf 120/240V 12-Cycle Electric Steam Front Load Dryer in White

GGFDS260EFWW

Manufacturer Part #: GFDS260EFWW

Color/Finish

White

SPECIFICATIONS

ADA Compliant
Yes
AMP
30
CEC Compliant
For Sale in CA
Capacity
8.1 cu ft
Depth
34-3/8 in
Height
39-2/5 in
Interior Light
Yes
Power Source
Electric
Type
Front Load Dryer
Volts
120/240V
Width
28 in

Print