DESCRIPTION

General Electric Appliances Cafe™ Series 29-3/4 in. 1.7 cf Built-In Electric Single Oven

GCSB9120SJ

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
Capacity
1.7 cu ft
Collection
Cafe™ Series
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
21-1/2 in
Height
19-1/8 in
Installation Type
Built-In
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
1800
Width
29-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY