• Cart

DESCRIPTION

  • Adjustable glass shelves
  • Equipped for optional ice maker
  • Gallon door storage
  • High-gloss doors with stainless handle
  • Two clear drawers
  • Upfront temperature controls

General Electric Appliances Artistry™ 29-3/4 in. 20.3 cf Right Hand Freestanding Bottom Mount Refrigerator

GABE20EGHS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Artistry™
Color Finish
White
Color Finish Category
Whites
Depth
33-7/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
66-1/2 in
Installation Type
Freestanding
Interior Light
Yes
Lead Law Compliant
Yes
Power Source
Electric
Refrigerator Type
Bottom Mount Freezer
UL Listed
Yes
Volts
120V
Width
29-3/4 in

Starting at
Call for Pricing
  • QUANTITY