DESCRIPTION

General Electric Appliances Profile™ 29-3/4 in. 4-Burner Ceramic Glass Built-In Touch Control Induction Cooktop

GPHP9030DJ

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
40
Collection
Profile™
Color Finish
Black
Color Finish Category
Blacks
Depth
20-7/8 in
Height
4-5/8 in
Material
Ceramic Glass
Number Of Burners
4
UL Listed
Yes
Volts
240V
Watts
3700
Width
29-3/4 in

Starting at
Call for Pricing
  • QUANTITY