DESCRIPTION

General Electric Appliances Cafe™ Series 29-3/4 in. 4-Burner Stainless Steel Built-In Touch Control Induction Cooktop

GCHP9530SJSS

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
40
Collection
Cafe™ Series
Color Finish
Flagstone Grey
Color Finish Category
Greys
Depth
20-7/8 in
Height
4-5/8 in
Material
Stainless Steel
Number Of Elements
4
UL Listed
Yes
Volts
240V
Watts
3700
Width
29-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY