DESCRIPTION

General Electric Appliances Profile™ 29-3/4 in. Ceramic Glass Downdraft Electric Cooktop

GPP9830DJ

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
40
CFM
330
Collection
Profile™
Color Finish
Black
Color Finish Category
Blacks
Depth
21-7/8 in
Height
2-3/16 in
Material
Ceramic Glass
Power Source
Electric
UL Listed
Yes
Volts
240V
Watts
3000
Width
29-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY