General Electric Appliances

29-3/4 in. 2850W Double Electric Convertible Wall Oven in White

Part #GJT3500DFWW  |  Manufacturer Part #JT3500DFWW

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • GE® wall ovens are guaranteed for an exact fit to make replacement easy
  • Self-clean with steam clean option
  • Self-clean, heavy duty oven racks
  • Electronic touch controls
  • Hidden bake oven interior
  • Ten-pass bake element covers more surface area for more even baking results
  • Eight-pass broil element
  • Double oven capacity: 10 cu ft
  • Audible preheat signal

Specifications

ADA Compliant: No

AMP: 40

Capacity: 10 cu ft

Color Finish: White

Color Finish Category: Whites

Depth: 26-3/4 in

Height: 53 in

Interior Light: Yes

Power Source: Electric

Self Clean: Yes

UL Listed: Yes

Volts: 208/240V

Watts: 2850

Width: 29-3/4 in