29-3/4 in. 5 cf Built-In Single Electric Convection Wall Oven in Black Stainless
This product has been replaced by
Manufacturer Part #JTS5000BNTS
29-3/4 in. 5 cf Built-In Single Electric Convection Wall Oven in Black Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20
- Capacity:
- 5 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless
- Depth:
- 26-3/4 in
- Handle Material:
- Stainless Steel
- Height:
- 28-5/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Power Source:
- Electric
- Self Clean:
- Yes
- UL Listed:
- No
- Volts:
- 240/208V
- Watts:
- 2850 W
- Width:
- 29-3/4 in