DESCRIPTION

General Electric Appliances 29-7/8 in. 12.5kW 5-Burner Freestanding Electric Convection Range

GJB700

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
40
Capacity
5.3 cu ft
Color Finish
Slate
Color Finish Category
Greys
Depth
28 in
ETL Listed
No
Height
47 in
Installation Type
Freestanding
Power Source
Electric
UL Listed
Yes
Volts
208/240V
Watts
12.5
Width
29-7/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS