DESCRIPTION

General Electric Appliances 29-7/8 in. 200 cfm Under-Cabinet Hood

GJVX3300DJ

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
2.5
Bulb Type
Incandescent
CEC Compliant
For Sale in CA
CFM
200
Color Finish
White
Color Finish Category
Whites
Control Type
Rocker Switch
Depth
20 in
Duct Shape
Round
Duct Size
7 in
Energy Star Compliant
No
Fan Speeds
2
Height
5-1/2 in
Hood Vent Type
Under Cabinet
Sones
6.5
UL Listed
Yes
Vent Type
Convertible
Volts
120V
Width
29-7/8 in

Starting at
Call for Pricing
  • QUANTITY