DESCRIPTION

  • Automatic temperature control
  • Bleach and fabric softener dispenser
  • Fountain Impeller
  • Plastic ribbed wash basket
  • Quiet Spin technology

General Electric Appliances 3.6 cf Capacity Front Load Washer

GGFWN1100DWW

Color Finish

 

SPECIFICATIONS

AMP
15
Capacity
3.6 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
31-1/4 in
Energy Star Compliant
Yes
Height
41-1/2 in
Power Source
Electric
Type
Front Load Washer
UL Listed
Yes
Volts
120V
Width
27 in

Starting at
Call for Pricing
  • QUANTITY