DESCRIPTION

  • Bleach dispenser
  • Child Safety Lock
  • Front Serviceable
  • Polypropylene wash basket
  • Quiet-By-Design package

General Electric Appliances 3.6 cf Front Load Washer

GGFWH1200DWW

Color Finish

 

SPECIFICATIONS

AMP
20
Capacity
3.6 cu ft
Color Finish
White on White
Color Finish Category
Whites
Depth
31-1/4 in
Energy Star Compliant
Yes
Height
41-1/2 in
Power Source
Electric
Type
Front Load Washer
UL Listed
Yes
Volts
120V
Width
27 in

Starting at
Call for Pricing
  • QUANTITY