DESCRIPTION

  • Extra action ribbed basket removes more moisture than smooth baskets
  • Fast 630 rpm spin speed removes more water
  • Four water levels allow user to match the water level to each load of wash
  • Rotary electromechanical controls make it simple to set cycles

General Electric Appliances 3.7 CF 12-Cycle Washer White

GGCWP1800D

Color Finish

 

SPECIFICATIONS

AMP
10
CEC Compliant
Not for Sale in CA
Capacity
3.7 cu ft
Color Finish
White on White
Color Finish Category
Whites
Depth
25-1/2 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
42 in
Power Source
Electric
Type
Top Load Washer
UL Listed
Yes
Volts
120V
Width
27 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY