DESCRIPTION

  • Auto balance suspension system handles the heaviest loads without banging or walking
  • Dual action agitator provides gentle, dual-wash action
  • Eight wash cycles; 4 water levels
  • Plastic ribbed basket removes more moisture than smooth baskets

General Electric Appliances Hotpoint® 3.7 cf 8-Cycle 3-Temp Wall Mount

GHTWP1400FWW

Color Finish

 

SPECIFICATIONS

AMP
10
CEC Compliant
For Sale in CA
Capacity
3.7 cu ft
Collection
Hotpoint®
Color Finish
White
Color Finish Category
Whites
Depth
25-1/2 in
Height
42 in
Power Source
Electric
Type
Top Load Washer
UL Listed
Yes
Volts
120V
Width
27 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS