DESCRIPTION

  • "On" indicator light illuminates when warming drawer is operating
  • Frameless drawer front
  • Half rack maximizes drawer space
  • Variable humidity control
  • Variable temperature control

General Electric Appliances 30 in. 1.9 CF 450 W Warm Drawer

GPW9000SFSS

Color Finish

 

SPECIFICATIONS

AMP
15
Capacity
1.9 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
23-3/4 in
Height
10-1/2 in
Power Source
Electric
Volts
120V
Width
29-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY