DESCRIPTION

  • Convertible venting offers vented or non-vented installation options
  • Features 200 CFM venting system
  • Variable 3-speed fan control
  • Vertical and rear exhaust

General Electric Appliances 30 in. 3-Speed Fan Range Hood

GJV347H

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
CFM
200
Color Finish
White
Color Finish Category
Whites
Depth
17-1/2 in
Fan Speeds
3
Height
5-1/2 in
Hood Vent Type
Under Cabinet
Sones
6.0
Vent Type
Convertible
Width
29-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY