DESCRIPTION

General Electric Appliances 30 in. 4.8 cf Natural Gas Self Cleaning Free Standing Rangetop

GJGBP28SET

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
4.8 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
26-1/4 in
Fuel Type
Natural Gas
Height
46-1/8 in
Installation Type
Freestanding
Power Source
Gas
Volts
120V
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY