• Cart

DESCRIPTION

General Electric Appliances 30 in. 4.8 cf Natural Gas Self Cleaning Free Standing Rangetop in Stainless Steel

GJGBP28SETSS

Color Finish

Stainless Steel

SPECIFICATIONS

ADA Compliant
No
Capacity
4.8 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
26-1/4 in
Fuel Type
Natural Gas
Height
46-1/8 in
Installation Type
Freestanding
Power Source
Gas
Volts
120V
Width
30 in

  • QUANTITY

0 item(s) added to Cart Checkout Now