DESCRIPTION

General Electric Appliances Profile™ 30 in. 4 Sealed Built-In Gas Cooktop

GPGP943SET

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
5
Collection
Profile™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
21 in
Fuel Type
Natural Gas
Height
3-3/16 in
Material
Stainless Steel
Number Of Burners
4
Power Source
Gas
Volts
120V
Width
30 in

Starting at
Call for Pricing
  • QUANTITY