DESCRIPTION

  • Channels exhaust from the kitchen to the outside of the home
  • Halogen cook top light
  • Includes 4-speed fan control
  • Vertical and rear exhaust

General Electric Appliances Profile™ Series 30 in. 4-Speed Range Hood

GJV636H

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
CFM
390
Collection
Profile™ Series
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
20 in
Fan Speeds
4
Height
4-3/4 in
Hood Vent Type
Under Cabinet
Sones
8.5
Vent Type
Ducted
Width
29-7/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS