30 in. 5 cf Single Electric Self-Cleaning Wall Oven in Stainless Steel
This product has been replaced by
Manufacturer Part #JTS3000SNSS
30 in. 5 cf Single Electric Self-Cleaning Wall Oven in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Self-clean heavy-duty oven racks – conveniently clean your oven and racks together
- Ten-pass bake element – Even baking is assured with heat that covers more surface area
- Self-clean with steam clean option – clean your oven the way you want
- Audible preheat signal – Know when the oven is ready
- Electronic touch controls – Confidently operate the oven with one easy touch
- Hidden bake – Make cleanup easy by eliminating hard-to-reach areas
- Black gloss oven interior – Enjoy a clean and sleek appearance
- Eight-pass broil element – Get full broil coverage and even browning from edge to edge
- ADA Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20
- Capacity:
- 5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 26-3/4 in
- Handle Material:
- Stainless Steel
- Height:
- 28-5/8 in
- Installation Type:
- Undercounter
- Interior Light:
- Yes
- Number of Elements:
- 1
- Power Source:
- Electric
- Self Clean:
- Yes
- UL Listed:
- Yes
- Volts:
- 208/240VAC
- Watts:
- 4.2 kW
- Width:
- 29-3/4 in