DESCRIPTION

General Electric Appliances Profile™ 30 in. 5 Sealed Built-In Gas Cooktop

GPGP959SETSS

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
5
Collection
Profile™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
20-7/8 in
Fuel Type
Natural Gas
Height
3-1/4 in
Material
Stainless Steel
Number Of Burners
5
Power Source
Gas
Volts
120V
Width
30 in

Starting at
Call for Pricing
  • QUANTITY