DESCRIPTION

  • Control lock capability - control panel locks easily to help avoid accidental operation from curious children or when cleaning
  • Dishwasher-safe knobs - just place the removable knobs in the dishwasher and you’re done
  • Dual-size ribbon element - two heating elements in one allows you to choose a heating area for you cookware
  • Heating element on light - illuminates when the cooking surface is activated
  • Heavy-duty, die-cast knobs - offer durability and elegance
  • Hot surface indicator lights - cooktop lights let you know when the surface is hot
  • PowerBoil™ element - accommodates various-size pots or pans and 3,000W of power speeds the boiling process
  • Ribbon heating elements - powerful heat beneath the smooth surface provides high-speed warm-up and even heating
  • Simmer setting - allows for low, even heat distribution for delicate foods and sauces
  • Stainless steel frame - brings an added touch of style to any decor and perfectly complements all other stainless steel appliances in the kitchen

General Electric Appliances Profile™ Series 30 in. Built-in Clean Cooktop

GPP912SM

Color Finish

 

SPECIFICATIONS

AMP
40
Collection
Profile™ Series
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
21-1/2 in
Height
3-1/4 in
Material
Ceramic Glass
Number Of Burners
4
Power Source
Electric
Volts
208/240V
Width
29-7/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS