DESCRIPTION

  • Dishwasher-safe knobs - just place the removable knobs in the dishwasher and you’re done
  • Dual-size ribbon element - two heating elements in one allows you to choose a heating area for you cookware
  • Frameless ceramic glass cooktop - attractive cooktop is designed to contain spills and make cleaning quick and easy
  • Heating element on light - illuminates when the cooking surface is activated
  • Hot surface indicator lights - cooktop lights let you know when the surface is hot
  • PowerBoil™ element - accommodates various-size pots or pans and 3,000 W of power speeds the boiling process
  • Ribbon heating elements - powerful heat beneath the smooth surface provides high-speed warm-up and even heating
  • Stainless appearance knobs - add a touch of style that complements the overall stainless steel exterior
  • Stainless steel frame - brings an added touch of style to any decor and perfectly complements all other stainless steel appliances in the kitchen

General Electric Appliances 30 in. Built-In Cleandesign Electric Cooktop

GJP356SM

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
40
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
21-1/2 in
Height
3-1/4 in
Material
Ceramic Glass
Number Of Burners
4
Power Source
Electric
Volts
208/240V
Width
29-7/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS