DESCRIPTION

  • Coil heating elements provide consistent and even heat on the cook top
  • GE® cook tops are guaranteed for an exact fit to make replacement easy
  • Heating element "on" light
  • Lift up cook top
  • Removable drip bowls

General Electric Appliances 30 in. Built-In Electric Cooktop

GJP328WK

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
40
Color Finish
White
Color Finish Category
Whites
Depth
21-1/4 in
Height
3 in
IsAcceptableImage
Material
Porcelain
Number Of Burners
4
Power Source
Electric
Volts
208/240V
Width
30-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS